This item is Discontinued.

Trademark Fine Art Philippe Sainte-Laudy 'Blue Frost' Canvas Art, 30x47 PSL1026-C3047GG

Philippe Sainte-Laudy 'Blue Frost' Canvas Art, 30x47 (Discontinued)

  • Mfr # PSL1026-C3047GG
  • Zoro # G901592229
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PSL1026-C3047GG
Zoro #
G901592229
UPC #
191344755548
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
Landscapes
Artist
Philippe Sainte-Laudy
Style
Contemporary

Description

  • Artist: Philippe Sainte-Laudy
  • Subject: Landscapes
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a blue-toned image of a quiet forest full of snowy trees.

Photographer by passion for years, Philippe took an immediate liking to photographing landscape and nature. Always in search of the best light and the most original angle, he maintains a constant search for the most beautiful places surrounding him. Philippe prides himself in understanding the complex interactions between light, weather, landscape, the tides, plants and animals. He finds it is important to have a deep respect for this planet and its inhabitants. Philippe hopes that his photography can bring people closer to nature and encourage them to preserve it for future generations.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!

IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.