This item is Discontinued.

Trademark Fine Art Philippe Sainte-Laudy 'Overnight Transmission' Canvas Art, 30x47 PSL01145-C3047GG

Philippe Sainte-Laudy 'Overnight Transmission' Canvas Art, 30x47 (Discontinued)

  • Mfr # PSL01145-C3047GG
  • Zoro # G901584248
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSL01145-C3047GG
Zoro #
G901584248
UPC #
191344839880
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Style
Scandinavian
Artist
Philippe Sainte-Laudy
Product Type
Gallery-Wrapped Canvas Art
Subject
Landscape

Description

  • Artist: Philippe Sainte-Laudy
  • Subject: Landscape
  • Style: Scandinavian
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features bright green streaks of light in the night sky over a snowy river.

I have the extraordinary luck to be able to live my passion and I appreciate every moment! I do not compete with anyone. I run my own race. I do not want to play the game to be better than anyone else. I just want to improve to be better than I was before. It's me and I'm free! Finally, be aware that in photography, I seek scenes of contemplative solitude that tell an aesthetic history.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!

IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.