This item is Discontinued.

Trademark Fine Art Philippe Sainte-Laudy 'Spleen' Canvas Art, 30x47 PSL01278-C3047GG

Philippe Sainte-Laudy 'Spleen' Canvas Art, 30x47 (Discontinued)

  • Mfr # PSL01278-C3047GG
  • Zoro # G701586299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSL01278-C3047GG
Zoro #
G701586299
UPC #
192664596255
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Style
Rustic
Artist
Philippe Sainte-Laudy
Product Type
Gallery-Wrapped Canvas Art
Subject
Floral

Description

  • Artist: Philippe Sainte-Laudy
  • Subject: Floral
  • Style: Rustic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features soft white flowers in a shadowy composition.

Prominent Colors: Black, Grey, Light Blue

"As a photographer, I have the extraordinary chance to live my passion and I appreciate every moment ! I'm not competing with anyone and I'm running my own race. I do not want to play the game of being better than anyone. Simply, I aim to improve myself to be better than I was before. It's me and I'm free! Pixels are my meditation." - Philippe Sainte-Laudy

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.