Philippe Sainte-Laudy 'The Why' Canvas Art, 22x32
Mfr # PSL0933-C2232GG
Zoro # G201598884
Key Features
- Subject Landscapes
- Product Type Gallery-Wrapped Canvas Art
- Style Contemporary
- Artist Philippe Sainte-Laudy
Product Information
- Brand Trademark Fine Art
- MFR # PSL0933-C2232GG
- Zoro # G201598884
- UPC # 191344120124
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Description
- Artist: Philippe Sainte-Laudy
- Subject: Landscapes
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features autumn trees with red leaves and a crescent moon in the background.
Photographer by passion for years, Philippe took an immediate liking to photographing landscapes and nature. Always in search of the best light and the most original angle, he maintains a constant search for the most beautiful places surrounding him. Philippe prides himself in understanding the complex interactions between light, weather, landscape, the tides, plants and animals. He finds it is important to have a deep respect for this planet and its inhabitants. Philippe hopes that his photography can bring people closer to nature and encourage them to preserve it for future generations.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL CHAIR, MID, MESH, 400LB (LLR62625)
- TOV FURNITURE Tov Furniture Bristol Sea Blue Velvet Chair With Lucite Legs (TOV-A139)
- DMI Bath Mat, Rectangle, Light Blue (523-1740-0100)
- LA CROSSE TECHNOLOGY Black 12" Atomic Wall Clock (WT-3129B)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- CUSTOM MOLDED PRODUCTS Custom Molded Products 25503510500 1.5 in. Brilliant Wonders LED Light DN Fiber Glass Fit (25503510500)
- BIGGIES SCENES Window Well Scenes-Garden, 100 in wide x 60 in high (BG-WW-GDN-100)
- VINTIQUEWISE Black Velvet Vintage Storage Wooden Antique Classic Decorative Book Box Holder, PK 3 (QI004265.BK)
- CELEBRATIONS Halloween LED Prelit Burst Halloween Decor (LBST100BPLTWA)
- Trademark Fine Art Wall Art & Decor