Philippe Sainte-Laudy 'Wake Up Alone' Canvas Art, 12x19
Mfr # PSL01172-C1219GG
Zoro # G901589342
Key Features
- Artist Philippe Sainte-Laudy
- Subject Landscape
- Style Scandinavian
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # PSL01172-C1219GG
- Zoro # G901589342
- UPC # 191344840930
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Description
- Artist: Philippe Sainte-Laudy
- Subject: Landscape
- Style: Scandinavian
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features trees and deep snow along a frozen lake.
I have the extraordinary luck to be able to live my passion and I appreciate every moment! I do not compete with anyone. I run my own race. I do not want to play the game to be better than anyone else. I just want to improve to be better than I was before. It's me and I'm free! Finally, be aware that in photography, I seek scenes of contemplative solitude that tell an aesthetic history.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUDER Homeplus Wardrobe/storage Cabinet Soa (411802)
- ECOGECKO EcoGecko 87001 5 in. Wax Sphere LED Flameless Candle with 5 Hour Timer (87001)
- SECO Locking Poster Case, 18" x 24", Black (LOCKINGCASE1824BL)
- HILLMAN 58 10 Blued Cut Tack (122595)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- UPM GLOBAL UPM Global 13955 Complete Susan B. Anthony Coin Collection in Wood Frame (13955)
- NEXT INNOVATIONS Flip Flop Wall Art Two Hearts (101410031-TWOHEARTS)
- BIGGIES SCENES Window Well Scenes-Flower, 120 in wide x 60 in high (BG-WW-FWR-120)
- BIGGIES SCENES Window Well Scenes-Mountain Flowers, 100 in wide x 60 in high (BG-WW-MFW-100)
- CHILDCRAFT Art Easel Center for Kids, 2-Person, 26-1/8 x 13 x 49-3/8 Inches (2641)
- Trademark Fine Art Wall Art & Decor