This item is Discontinued.

Trademark Fine Art Pierre Leclerc 'Kamaole Tropical' Canvas Art, 14x19 PL0043-C1419GG

Pierre Leclerc 'Kamaole Tropical' Canvas Art, 14x19 (Discontinued)

  • Mfr # PL0043-C1419GG
  • Zoro # G501579194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PL0043-C1419GG
Zoro #
G501579194
UPC #
886511242272
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Subject
Landscapes
Style
Contemporary
Artist
Pierre Leclerc
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Pierre Leclerc
  • Subject: Landscapes
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art
  • Made in USA

This gallery-wrapped art piece features palm trees on a sandy beach.

His unique style conveys simple, individual compositions, with intense attention to detail. Nature is his inspiration and his favorite visual playground. Pierre loves to be outside with and in the elements and is always mesmerized by the beauty of the natural world.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.