This item is Discontinued.

Trademark Fine Art Pierre Leclerc 'Kauai Kailani Sunrise' Canvas Art, 30x47 PL0263-C3047GG

Pierre Leclerc 'Kauai Kailani Sunrise' Canvas Art, 30x47 (Discontinued)

  • Mfr # PL0263-C3047GG
  • Zoro # G601578479
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PL0263-C3047GG
Zoro #
G601578479
UPC #
190836555093
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Style
Contemporary
Subject
Landscapes
Artist
Pierre Leclerc
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Pierre Leclerc
  • Subject: Landscapes
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a cloudy sunrise reflected in the ocean around a Hawaiian beach.

Pierre Leclerc's unique style conveys simple, individual compositions, with intense attention to detail. Nature is his inspiration and his favorite visual playground. Pierre loves to be outside with and in the elements and is always mesmerized by the beauty of the natural world.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.