This item is Discontinued.

Trademark Fine Art Pierre Renoir 'The Straw Hat' Canvas Art, 18x24 BL0500-C1824GG

Pierre Renoir 'The Straw Hat' Canvas Art, 18x24 (Discontinued)

  • Mfr # BL0500-C1824GG
  • Zoro # G101508792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL0500-C1824GG
Zoro #
G101508792
UPC #
886511089150
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Product Type
Gallery-wrapped canvas art
Artist
Pierre Renoir
Style
Impressionism
Subject
Portrait

Description

  • Artist: Pierre Renoir
  • Subject: Portrait
  • Style: Impressionism
  • Product Type: Gallery-wrapped canvas art

This ready to hang, gallery wrapped art piece features a woman wearing a straw hat.

Pierre Renoir was a French painter originally associated with the Impressionist movement. He was one of the central figures of the impressionist movement. His work is characterized by a richness of feeling and warmth of response to the world and to the people in it. Renoir was so passionate about painting that he even continued when he was old and suffering from severe arthritis. Renoir then painted with a brush tied to his wrists.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.