This item is Discontinued.

Trademark Fine Art Pierre Renoir 'Vase d'Anemones' Canvas Art, 24x32 BL01458-C2432GG

Pierre Renoir 'Vase d'Anemones' Canvas Art, 24x32 (Discontinued)

  • Mfr # BL01458-C2432GG
  • Zoro # G501476493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL01458-C2432GG
Zoro #
G501476493
UPC #
886511327221
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Subject
Still Life
Artist
Pierre-Auguste Renoir
Style
Impressionism
Product Type
Gallery-wrapped canvas art

Description

  • Artist: Pierre-Auguste Renoir
  • Subject: Still Life
  • Style: Impressionism
  • Product Type: Gallery-wrapped canvas art

This ready to hang, gallery-wrapped art piece features flowers in a vase.

Pierre-Auguste Renoir (1841-1919) was a French artist who was a leading painter in the development of the Impressionist style. As a celebrator of beauty, and especially feminine sensuality, it has been said that Renoir is the final representative of a tradition which runs directly from Rubens to Watteau.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.