This item is Discontinued.

Trademark Fine Art Pip Mcgarry 'Ele And Baby Mara 2013' Canvas Art, 35x47 ALI44258-C3547GG

Pip Mcgarry 'Ele And Baby Mara 2013' Canvas Art, 35x47 (Discontinued)

  • Mfr # ALI44258-C3547GG
  • Zoro # G001492122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI44258-C3547GG
Zoro #
G001492122
UPC #
193420297553
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Style
Natural Modern
Product Type
Gallery-Wrapped Canvas Art
Subject
Animals
Artist
Pip McGarry

Description

  • Artist: Pip McGarry
  • Subject: Animals
  • Style: Natural Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features two elephants over a blurred background.

Prominent Colors: Grey, Blue, Light Blue, Black

Pip is one of Europes leading professional wildlife artists with an international reputation for his paintings of big cats and African animals. He has been the Artist-in-Residence at Marwell Zoological Park in Hampshire since 1999 and is the founder and Chairman of the Marwell International Wildlife Art Society, the largest wildlife art society in Europe. More than twenty of his paintings have been successfully auctioned at Christies and Sotheby�s auctioneers in London and his originals have been sold to many international purchasers in a number of countries. He has had a large number of paintings reproduced as limited editions by De Montfort Fine Art, the UK�s leading fine art publisher and has recently signed a licensing contract with Applejack Art Partners of the USA.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.