This item is Discontinued.

Trademark Fine Art Piper Rhue 'Horizon Neutral' Canvas Art, 10x19 WAP10220-C1019GG

Piper Rhue 'Horizon Neutral' Canvas Art, 10x19 (Discontinued)

  • Mfr # WAP10220-C1019GG
  • Zoro # G001683902
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WAP10220-C1019GG
Zoro #
G001683902
UPC #
193420628951
Country of Origin
United States

Dimensions

Size
10 in x 19 in

Details

Subject
Abstract
Style
Modern & Contemporary
Artist
Piper Rhue
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Piper Rhue
  • Subject: Abstract
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features squares of white, grey, and beige paint arranged in a row.

Prominent Colors: White

Piper Rhue creates abstract arrangements that delight the eye and the imagination. Her art has quickly captured the attention of buyers around the world. Her keen eye for color, layout, and texture shine in her unique take on abstract design.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.