Pixie Pics 'Shield Bug On Brown Leaves' Canvas Art, 24x47
Mfr # ALI44327-C2447GG
Zoro # G401506146
Key Features
- Subject Animals
- Product Type Gallery-Wrapped Canvas Art
- Artist Pixie Pics
- Style Natural Modern
Product Information
- Brand Trademark Fine Art
- MFR # ALI44327-C2447GG
- Zoro # G401506146
- UPC # 193420300314
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 47 in |
Details
Description
- Artist: Pixie Pics
- Subject: Animals
- Style: Natural Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a bug sitting on a brown leaf.
Prominent Colors: Black, Brown, Tan, Orange, Yellow
Delyth Angharad is a Welsh writer, artist and photographer. She lives with her boyfriend in South Africa where they are owned by several cats and a dog. When not chasing lions from her lawn, she spends her time indulging in a plethora of creative hobbies, eating too much chocolate and hunting down the best coffee shops.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN iDesign 78 in. H X 54 in. W White Solid Shower Curtain Polyester (14662)
- LIPPERT KIT - WINDOW - THIN SHADE (806621)
- TRUE Cutting Board, Poly, 67" x 19-1/2" x 1/2" (810313)
- GRILLGEAR Butterfly Stepping Stone (GR87646)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- POR-15 Por-15 POR44204 1 qt. High Temperature Factory Paint; Gray (POR44204)
- CLINTON Ocean Wave Wall Sticker (06-CC)
- VINTIQUEWISE Black Velvet Vintage Storage Wooden Antique Classic Decorative Book Box Holder, PK 3 (QI004265.BK)
- OLD MASTERS Old Masters 11204 1 Quart Golden Oak Wiping Stain (2692382)
- DESIGN TOSCANO Knight's Guard Medieval Armor Sculpture with Sword (CL3766)
- Trademark Fine Art Wall Art & Decor