Preston 'Cleveland' Canvas Art, 8x24
Mfr # EM008-C824GG
Zoro # G901516720
Key Features
- Style Contemporary
- Subject Photography
- Product Type Gallery-Wrapped Canvas Art
- Artist Preston
Product Information
- Brand Trademark Fine Art
- MFR # EM008-C824GG
- Zoro # G901516720
- UPC # 886511052369
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 8 in x 24 in |
Details
Description
- Artist: Preston
- Subject: Photography
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a building in Cleveland.
Preston discovered a passion for photography at the age of 18 and is an international award winning photographer. He categorizes himself as a point-and-shoot photographer; capturing the world in its original state. Preston enjoys the challenge of photographing natural elements, things that he cannot direct or change.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-NATW-GG)
- REGENCY Regency Legacy 12 ft. Racetrack Laminate Conference Table with Charging Port- Ash Grey (LCTRT14452AG)
- CONTROL CO Analog Radio Atomic Wall Clock (1077)
- FLASH FURNITURE Hercules Imagination Series Contemporary Gray Leathersoft Middle Chair (ZB-IMAG-MIDDLE-GY-GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- BIGGIES SCENES Window Well Scenes-Flower, 100 in wide x 60 in high (BG-WW-FWR-100)
- FEIT ELECTRIC SECURITY LT CAMRA MTN (SEC3000CAMWIFI)
- VINTIQUEWISE Large Metal Silver Coated Hanukkah Menorah 4 Ft. For Synagogue (QI003814.L)
- DEKORRA Artificial Rock - Fieldstone Gray - Model 110 (110-FS)
- AMERICAN COIN TREASURES American Coin Treasures 2312 Complete Susan B. Anthony Dollar Collection in Brilliant Uncirculated Condition (2312)
- Trademark Fine Art Wall Art & Decor