Preston 'Kentucky Sunrise I' Canvas Art - Part C, 24x24
Mfr # EM019C-C2424GG
Zoro # G901495513
Key Features
- Size 24 in x 24 in
- Style Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Subject Photography
- Artist Preston
Product Information
- Brand Trademark Fine Art
- MFR # EM019C-C2424GG
- Zoro # G901495513
- UPC # 886511153592
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Description
- Artist: Preston
- Subject: Photography
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
- Made in USA
This ready to hang, gallery-wrapped art piece features a field in Kentucky.
Preston discovered a passion for photography at the age of 18 and is an international award winning photographer. He categorizes himself as a point-and-shoot photographer; capturing the world in its original state. Preston enjoys the challenge of photographing natural elements, things that he cannot direct or change.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 4 1/2 x 3 x 3 Finial Top in Mahogany (3007MH)
- LEWIS HYMAN 36x72 WD Roll Up Blind (3321236)
- MARTEX Bedspread, Queen, Navy (MAINSPREAD NAVY)
- REGENCY Regency Legacy Lectern Podium- Mahogany (LLC44MH)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- UPM GLOBAL UPM Global 12835 Complete Silver Roosevelt Dime Collection 1946-1964 Colins (12835)
- E-Z MIX E-Z Mix EZX70032L Disposable 1 Quart Lids 100 (EZX70032L)
- DESIGN TOSCANO Black Rhinoceros Wall Trophy (NG32433)
- KEMP USA Kemp 10-606 80 Percent Wool Blanket (10-606)
- Trademark Fine Art Wall Art & Decor