Preston 'Yosemite' Canvas Art, 14x14
Mfr # EM239-C1414GG
Zoro # G501518551
Key Features
- Artist Preston
- Product Type Gallery-Wrapped Canvas Art
- Style Contemporary
- Subject Photography
Product Information
- Brand Trademark Fine Art
- MFR # EM239-C1414GG
- Zoro # G501518551
- UPC # 886511000070
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Description
- Artist: Preston
- Subject: Photography
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
- Made in USA
This ready to hang, gallery-wrapped art piece features trees along a stream.
Preston discovered a passion for photography at the age of 18 and is an international award winning photographer. He categorizes himself as a point-and-shoot photographer; capturing the world in its original state. Preston enjoys the challenge of photographing natural elements, things that he cannot direct or change.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Light Gray (3085LGY)
- FLASH FURNITURE Clear Backless Metal Stool, 24" (XU-DG-TP0004-24-GG)
- BACHMANN 3 in.- 4 in. Deciduous Trees - 3 (BAC32006)
- TRADEMARK FINE ART Daphne Brissonnet 'Coast to Coast Sepia I' Canvas Art, 35x35 (WAP0048-C3535GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- MAJESTIC PET Majestic SL1130 30 deg Elbow Chimney Vent Pipe Section (SL1130)
- BIGGIES SCENES Window Well Scenes-Garden, 100 in wide x 60 in high (BG-WW-GDN-100)
- CLINTON Ocean Wave Wall Sticker (06-CC)
- POR-15 Por-15 POR44204 1 qt. High Temperature Factory Paint; Gray (POR44204)
- BIGGIES SCENES Window Well Scenes-Garden, 120 in wide x 60 in high (BG-WW-GDN-120)
- Trademark Fine Art Wall Art & Decor