This item is Discontinued.

Trademark Fine Art Ramon Casas 'Celebrations In Toulon' Canvas Art, 18x24 AA01042-C1824GG

Ramon Casas 'Celebrations In Toulon' Canvas Art, 18x24 (Discontinued)

  • Mfr # AA01042-C1824GG
  • Zoro # G401333490
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA01042-C1824GG
Zoro #
G401333490
UPC #
192055078285
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Style
Mid-Century Modern
Subject
People
Product Type
Gallery-Wrapped Canvas Art
Artist
Ramon Casas

Description

  • Artist: Ramon Casas
  • Subject: People
  • Style: Mid-Century Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a figurative woman standing in the center of the frame.

Ramon Casas i Carbo was a Catalan Spanish artist. He was known for his portraits of important figures from all over Europe as well as paintings of crowd scenes. A graphic designer on the side, Ramon's postcards and posters influenced and informed the Catalan art movement called modernisme.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.