This item is Discontinued.

Trademark Fine Art Ramon Casas 'Studio Interior' Canvas Art, 14x19 AA00743-C1419GG

Ramon Casas 'Studio Interior' Canvas Art, 14x19 (Discontinued)

  • Mfr # AA00743-C1419GG
  • Zoro # G101341023
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA00743-C1419GG
Zoro #
G101341023
UPC #
192055066435
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Style
Traditional
Product Type
Gallery-Wrapped Canvas Art
Subject
People
Artist
Ramon Casas

Description

  • Artist: Ramon Casas
  • Subject: People
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features the interior of a dark room with a chandelier.

Ramon Casas i Carbo was a Catalan Spanish artist. He was known for his portraits of important figures from all over Europe as well as paintings of crowd scenes. A graphic designer on the side, Ramon's postcards and posters influenced and informed the Catalan art movement called modernisme.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.