Ricardo Tapia 'Splash' Canvas Art, 35x47
Mfr # MA0144-C3547GG
Zoro # G601542777
Key Features
- Subject Abstract
- Artist Masters Fine Art
- Style Contemporary
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # MA0144-C3547GG
- Zoro # G601542777
- UPC # 886511049819
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Description
- Artist: Masters Fine Art
- Subject: Abstract
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a colorful abstract composition.
Masters Fine Art is a company that travels around the world to bring the best in fine art from outstanding artists from different lands. They believe that art is the sould of the world, that it represents our human essence.MFA works mostly with Latin American art. It portrays a happy view of life, represented with bright beautiful colors, music, dance, love, hope and happiness, giving us the feeling that we can overcome all hardships with all the beautiful things we still have in life. The art Masters FineArt carries is many things: colorful, contemporary, sexy, emotional, musical, romantic.Above all it is beautiful and full of joy.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece.The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame.This method of stretching and preparing a canvas allows for a frameless presentation of the finished product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 42" W 5 Drawer File Cabinet, Black, Letter (17976)
- TRADEMARK FINE ART Lightboxjournal 'Country Seahorse' Canvas Art, 18x18 (ALI23609-C1818GG)
- MCARTHUR TOWELS & SPORTS Florida Gators Towel 30x60 Beach Style (9960618602)
- WE'RE IT Lift it, 72"x30" Electric Sit Stand Desk, 4 Memory/1 USB LED Control Charcoal Strand Top, Black Base (VL23BLK7230-6307)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- SOCKET BLOCKER 1.88 in. W X 4 in. L Clear High Strength Mask and Peel , 30PK (1001620)
- BIGGIES SCENES Window Well Scenes-Fairway, 100 in wide x 60 in high (BG-WW-FRY-100)
- BIGGIES SCENES Window Well Scenes-Garden, 120 in wide x 60 in high (BG-WW-GDN-120)
- KEMP USA Kemp 10-606 80 Percent Wool Blanket (10-606)
- BIGGIES SCENES Window Well Scenes-Masonry, 120 in wide x 60 in high (BG-WW-MSY-120)
- Trademark Fine Art Wall Art & Decor