This item is Discontinued.

Trademark Fine Art Richard Wallich 'Boston 2' Canvas Art, 18x24 ALI0325-C1824GG

Richard Wallich 'Boston 2' Canvas Art, 18x24 (Discontinued)

  • Mfr # ALI0325-C1824GG
  • Zoro # G701335361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI0325-C1824GG
Zoro #
G701335361
UPC #
886511362208
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Style
Impressionism
Subject
Cityscapes
Artist
Richard Wallich
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Richard Wallich
  • Subject: Cityscapes
  • Style: Impressionism
  • Product Type: Gallery-Wrapped Canvas Art
  • Made in USA

This ready to hang, gallery-wrapped art piece features a cathedral.

American impressionist Richard Wallich has spent more than 30 years honing his painting talents. He studied painting and figure drawing at the American Academy of Art in Chicago, Illinois, where he first worked in realism, but found the style too time-consuming. He soon discovered that impressionism allowed him to work much faster and more spontaneously, so that he could really immerse himself in the painting. Among other high honors, Richard was commissioned by the NFL in 1989 to paint for the Super Bowl, and in 1996 he was the official artist for the Summer Olympics in Atlanta, Georgia. He has since been commissioned by several large companies such as Coca Cola, M&M Mars, and American Airlines.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.