Rio 'Parade of Red Trees' 2 Panel Art 2, 16x24
Mfr # MA0301B-C1624GG
Zoro # G501538276
Key Features
- Style Contemporary
- Subject Landscapes
- Artist Masters Fine Art
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # MA0301B-C1624GG
- Zoro # G501538276
- UPC # 886511746510
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Description
- Artist: Masters Fine Art
- Subject: Landscapes
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped multi panel canvas art set features a landscape of red trees.
Masters Fine Art is a company that travels around the world to bring the best in fine art from outstanding artists from different lands. They believe that art is the soul of the world, that it represents our human essence.MFA works mostly with Latin American art. It portrays a happy view of life, represented with bright beautiful colors, music, dance, love, hope and happiness, giving us the feeling that we can overcome all hardships with all the beautiful things we still have in life. The art Masters Fine Art carries is many things: colorful, contemporary, sexy, emotional, musical, romantic.Above all it is beautiful and full of joy.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 48-86", Black (KN71607V1)
- HON BASYX Black Stacking Guest Chair, 21" L 32-3/4" H, Armless, SofThread Leather Seat, Scatter Series (HVL606.SB11)
- TRADEMARK FINE ART Annelein Beukenkamp 'Green And Gold' Canvas Art, 16x24 (ALI38250-C1624GG)
- GLOBE Chute Handle (Black) (482-B)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- UPM GLOBAL UPM Global 14587 One Year Rarities Eleven Coin Set (14587)
- BIGGIES SCENES Window Well Scenes-Garden, 100 in wide x 60 in high (BG-WW-GDN-100)
- DESIGN TOSCANO Assyrian War-Chariot Wall Sculpture (QL13833)
- SAN MIGUEL Citron Oil and Vinegar Bottle (520327)
- KEMP USA Kemp 10-606 80 Percent Wool Blanket (10-606)
- Trademark Fine Art Wall Art & Decor