Robert Farkas 'Green Dreams' Canvas Art, 14x19
Mfr # IC00681-C1419GG
Zoro # G501516908
Key Features
- Artist Robert Farkas
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Subject Still Life
Product Information
- Brand Trademark Fine Art
- MFR # IC00681-C1419GG
- Zoro # G501516908
- UPC # 194189116475
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Description
- Artist: Robert Farkas
- Subject: Still Life
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a blue coffee pot in the center of a blue composition.
Prominent Colors: Light Blue, Green, Teal
Comprising the work of some of the worlds finest contemporary artists and photographers, our line of Modern Publications offer a curated selection of high quality, original images that can greatly enhance your product line or projects. For the retailer, our combination of contemporary fine art imagery mixed with our extensive selection of fun novelty images and top selling posters, makes for an irresistible product mix.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 27" W 53" H, Padded T-Bar (HONI2S1AMLC10T)
- POLDER Step Stool Wdgrain Alum (LDR-3500-83)
- PROJEX Plastic Leg Tip Black Round 3/4 in. W 4 pk (P0060)
- BOUNCYBANDS Wiggle Wobble Chair Feet, Set of 4 (WWCF)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- PRIME-LINE Shield Door&Knob 5"Ivory (U9268)
- CELEBRATIONS Halloween LED Prelit Burst Halloween Decor (LBST100BPLTWA)
- NEXT INNOVATIONS Monarch Small Butterfly Wall Art (101410064-MONARCH)
- BIGGIES SCENES Window Well Scenes-Ocean, 120 in wide x 60 in high (BG-WW-OCN-120)
- BIGGIES SCENES Window Well Scenes-Island Cove, 120 in wide x 60 in high (BG-WW-ICV-120)
- Trademark Fine Art Wall Art & Decor