This item is Discontinued.

Trademark Fine Art Robert Farkas 'S Like Fox' Canvas Art, 14x19 ALI2281-C1419GG

Robert Farkas 'S Like Fox' Canvas Art, 14x19 (Discontinued)

  • Mfr # ALI2281-C1419GG
  • Zoro # G001386964
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI2281-C1419GG
Zoro #
G001386964
UPC #
190836409822
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Product Type
Gallery-Wrapped Canvas Art
Artist
Robert Farkas
Style
Contemporary
Subject
Animals

Description

  • Artist: Robert Farkas
  • Subject: Animals
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an illustration of a fox amongst trees with a giant tail in the shape of the letter 'S'.

Robert Farkas started drawing at an early age and soon after took interest in graphic design. Self-taught in programs like Flash and Dreamweaver, Robert worked as a freelance designer, which eventually led to an Art Director position. After additional studies in programming, Farkas moved into the realm of television graphics, designing for several major Hungarian channels. He enjoys combining the visual aspects inspired by both his 2D and 3D experience. Today, Farkas continues his freelance work into t-shirt design.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.