This item is Discontinued.

Trademark Fine Art Robert Michaud 'Pink Flamingo' Canvas Art, 12x19 ALI23399-C1219GG

Robert Michaud 'Pink Flamingo' Canvas Art, 12x19 (Discontinued)

  • Mfr # ALI23399-C1219GG
  • Zoro # G001411819
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI23399-C1219GG
Zoro #
G001411819
UPC #
192055694751
Country of Origin
United States

Dimensions

Size
12 in x 19 in

Details

Style
Natural Modern
Subject
Animals
Artist
Robert Michaud
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Robert Michaud
  • Subject: Animals
  • Style: Natural Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a flamingo in the center of a dark scene.

Bob Michaud is based in Melbourne Florida. Following his New York Institute of Photography training, he was a commercial photographer in Pittsburgh, PA., and recently retired from a long career in advertising and marketing as a Chief Marketing Office for a New York financial institution.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.