This item is Discontinued.

Trademark Fine Art Robert Wavra 'Blue Jays' Canvas Art, 24x32 ALI12072-C2432GG

Robert Wavra 'Blue Jays' Canvas Art, 24x32 (Discontinued)

  • Mfr # ALI12072-C2432GG
  • Zoro # G501351820
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI12072-C2432GG
Zoro #
G501351820
UPC #
191344789307
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
Animals
Style
American Traditional
Artist
Robert Wavra

Description

  • Artist: Robert Wavra
  • Subject: Animals
  • Style: American Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features two blue birds sitting around pink flowers.

Throughout his childhood, Bob always enjoyed the outdoors. As a young boy he spent much of his time in the countryside closeley observing and learning about nature and wildlife. It's those experiences that have givin him a deep respect and sincere appreceation of nature and the outdoors.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.