This item is Discontinued.

Trademark Fine Art Roderick Stevens 'Aspen Winter Panel 01' Canvas Art, 20x47 RS875A-C2047GG

Roderick Stevens 'Aspen Winter Panel 01' Canvas Art, 20x47 (Discontinued)

  • Mfr # RS875A-C2047GG
  • Zoro # G501600096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS875A-C2047GG
Zoro #
G501600096
UPC #
886511349469
Country of Origin
United States

Dimensions

Size
20 in x 47 in

Details

Product Type
Gallery-wrapped canvas art
Subject
Landscapes
Style
Contemporary
Artist
Roderick Stevens

Description

  • Artist: Roderick Stevens
  • Subject: Landscapes
  • Style: Contemporary
  • Product Type: Gallery-wrapped canvas art
  • Made in USA

This ready to hang, gallery-wrapped art piece features trees in the winter.

Internationally collected, award winning artist, Roderick E. Stevens II was handed his first set of oils at the age of seven. His love for painting was promptly born. In high school, he began exploring realism, and simultaneously discovered acrylics which seemed to better accommodate his impatient nature. Early on however, film making grabbed his attention, and cinematography became his career of choice, nudging painting to 'occasional hobby' for many years. In 2004 a cataclysm of turmoil sent him back to the palette for some personal focus and his talents re-emerged. Since then Roderick has traveled the country in art shows and galleries sharing his contemporary, photo-realistic paintings. His work has quickly garnered critical praise and numerous awards.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.