Roderick Stevens 'Music Store II' C Canvas Art, 10x19
Mfr # RS004C-1019GG
Zoro # G901582428
Key Features
- Size 10 in x 19 in
- Style Contemporary
- Subject Still Life
- Product Type Gallery-wrapped canvas art
- Artist Roderic Stevens
Product Information
- Brand Trademark Fine Art
- MFR # RS004C-1019GG
- Zoro # G901582428
- UPC # 886511718524
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 10 in x 19 in |
Details
Description
- Artist: Roderic Stevens
- Subject: Still Life
- Style: Contemporary
- Product Type: Gallery-wrapped canvas art
This ready to hang, gallery-wrapped art piece features a violin.
Internationally collected, award winning artist, Roderick E. Stevens II was handed his first set of oils at the ago of seven. His love for painting was promptly born. In high school, he began exploring realism, and simultaneously discovereed acrylics which seemed to better accommodate his impatient nature. Early on however, film making grabbed his attention, and cinematography became his career of choice, nudging painting to 'occasional hobby' for many years. In 2004 a cataclysm of turmoil sent him back to the palette for some personal focus and his talents re-emerged. Since then Roderick has traveled the country in art shows and galleries sharing his contemporary, photo-realistic paintings. His work has quickly garnered critical praise and numerous awards.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Boone Modern and Contemporary Walnut Brown Finished Wood Console Table (190-11321-ZORO)
- SUPERIOR Superior Egyptian Cotton 2-Piece Bath Sheet Set Sapphire (NS BSHEET SP)
- KATHY IRELAND Essentials White Goose Feather & Down Comforter, White, Twin (KI007451)
- DESIGNED TO FURNISH The Oversized Beach Towel (DE3070756)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- BIGGIES SCENES Window Well Scenes-Masonry, 120 in wide x 60 in high (BG-WW-MSY-120)
- POR-15 Por-15 POR44204 1 qt. High Temperature Factory Paint; Gray (POR44204)
- OLD MASTERS Old Masters 11204 1 Quart Golden Oak Wiping Stain (2692382)
- Trademark Fine Art Wall Art & Decor