This item is Discontinued.

Trademark Fine Art Ron Parker 'Crossing The Ridge' Canvas Art, 30x47 ALI32417-C3047GG

Ron Parker 'Crossing The Ridge' Canvas Art, 30x47 (Discontinued)

  • Mfr # ALI32417-C3047GG
  • Zoro # G901425213
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI32417-C3047GG
Zoro #
G901425213
UPC #
192055991393
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Product Type
Gallery-Wrapped Canvas Art
Style
Natural Modern
Artist
Ron Parker
Subject
Animals

Description

  • Artist: Ron Parker
  • Subject: Animals
  • Style: Natural Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features three wolves crossing a ridge.

Ron Parker began painting as a career a little late in life. At the age of 35, he was inspired, after seeing an exhibition of original paintings by Fenwick Lansdowne, to try painting wildlife himself. His first effort, in 1977, was successful and he quit work and began painting full time. Using watercolors, a medium with which he was familiar, he began doing vignette paintings of birds and mammals, Within four months he was selling originals through the Harrison Gallery in Vancouver.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.