Ron Parker 'Junco And Camelia' Canvas Art, 14x14
Mfr # ALI32554-C1414GG
Zoro # G901428023
Key Features
- Style Natural Modern
- Artist Ron Parker
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
Product Information
- Brand Trademark Fine Art
- MFR # ALI32554-C1414GG
- Zoro # G901428023
- UPC # 192055996848
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Description
- Artist: Ron Parker
- Subject: Animals
- Style: Natural Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a junco sitting on a camellia.
Ron Parker began painting as a career a little late in life. At the age of 35, he was inspired, after seeing an exhibition of original paintings by Fenwick Lansdowne, to try painting wildlife himself. His first effort, in 1977, was successful and he quit work and began painting full time. Using watercolors, a medium with which he was familiar, he began doing vignette paintings of birds and mammals, Within four months he was selling originals through the Harrison Gallery in Vancouver.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Mod Desk Shell, 66" x 30" x 29", Traditional Mahogany (HONLDS6630LT1)
- INVAL Corner Computer Desk 59.45 in. W Smoke Oak 2 -Drawer with Keyboard Tray (ET-4415)
- THE PENCIL GRIP Chair Socks, Blue, PK24 (TPG-232)
- TRUE Switch, Rocker (921092)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- UPM GLOBAL UPM Global 13937 Last Year of Issue Silver Half Dollars (13937)
- BIGGIES SCENES Window Well Scenes-Lake, 120 in wide x 60 in high (BG-WW-LKE-120)
- BIGGIES SCENES Window Well Scenes-River, 100 in wide x 60 in high (BG-WW-RVR-100)
- HOMAX Homax Acoustic Texture Coarse 1.8L (800386)
- BETTER OFFICE PRODUCTS Famous Inspirational Quotes, Elegant Black & Gold Motif, Motivational Card Deck, 100PK (64553)
- Trademark Fine Art Wall Art & Decor