This item is Discontinued.

Trademark Fine Art Ron Parker 'Sea Bank Dawn' Canvas Art, 16x24 ALI32676-C1624GG

Ron Parker 'Sea Bank Dawn' Canvas Art, 16x24 (Discontinued)

  • Mfr # ALI32676-C1624GG
  • Zoro # G901428788
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI32676-C1624GG
Zoro #
G901428788
UPC #
192664001735
Country of Origin
United States

Dimensions

Size
16 in x 24 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
Landscape
Style
Coastal
Artist
Ron Parker

Description

  • Artist: Ron Parker
  • Subject: Landscape
  • Style: Coastal
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features two trees on the right side of a colorful sunset.

Ron Parker began painting as a career a little late in life. At the age of 35, he was inspired, after seeing an exhibition of original paintings by Fenwick Lansdowne, to try painting wildlife himself. His first effort, in 1977, was successful and he quit work and began painting full time. Using watercolors, a medium with which he was familiar, he began doing vignette paintings of birds and mammals, Within four months he was selling originals through the Harrison Gallery in Vancouver.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.