Ryan Fowler 'Black Dog Canoe' Canvas Art, 35x35
Mfr # WAP06327-C3535GG
Zoro # G201676162
Key Features
- Style Scandinavian
- Artist Ryan Fowler
- Subject Animals
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # WAP06327-C3535GG
- Zoro # G201676162
- UPC # 192664514341
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Description
- Artist: Ryan Fowler
- Subject: Animals
- Style: Scandinavian
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an ad for the Black Dog Canoe Co. with a black lab in a canoe.
Ryan Fowler is an illustrator and graphic artist based in Chicago and Middlebury, Vermont. Ryan received his MFA from Rhode Island School of Design where he studied photography. His artistic process was informed by his study of photography and photographic printing methods, both in the darkroom and on the computer. Ryan uses a hybrid of traditional and modern techniques utilizing drawings, paintings, and computer based illustration tools. Ryan covers a variety of subject matter with his work including animals, landscapes, childrens art, typography and graphic design. His work is inspired by nature, advertising design, and New England and Pacific Northwest iconography.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 34 1/2" W, Alabaster, (493N92)
- MOD MADE Mod Made MM-SW10004-Dark Grey Stencil Cut Out Eiffel Side Chair - Set of 2 Dark Grey (MM-SW10004-Dark Grey)
- HOMELEGANCE Lordsburg Arm Chair (5473A)
- PATIO MASTERRP 10PC Table Top Bumper (SJ0377A)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- DESIGN TOSCANO Black Rhinoceros Wall Trophy (NG32433)
- DEKORRA Artificial Rock - Fieldstone Gray - Model 110 (110-FS)
- BETTER OFFICE PRODUCTS Famous Inspirational Quotes, Elegant Black & Gold Motif, Motivational Card Deck, 100PK (64553)
- BIGGIES SCENES Window Well Scenes-Lake, 100 in wide x 60 in high (BG-WW-LKE-100)
- Trademark Fine Art Wall Art & Decor