Ryan Fowler 'Moonrise Black Dog Labrador Lake' Canvas Art, 18x18
Mfr # WAP0080-C1818GG
Zoro # G001648901
Key Features
- Subject Animals
- Style Contemporary
- Artist Ryan Fowler
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # WAP0080-C1818GG
- Zoro # G001648901
- UPC # 886511577589
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Description
- Artist: Ryan Fowler
- Subject: Animals
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a black lab on a dock by moonlight.
Ryan Fowler is an illustrator and graphic artist based in Chicago and Middlebury, Vermont. Ryan received his MFA from Rhode Island School of Design where he studied photography. His artistic process was informed by his study of photography and photographic printing methods, both in the darkroom and on the computer. Ryan uses a hybrid of traditional and modern techniques utilizing drawings, paintings, and computer-based illustration tools. Ryan covers a variety of subject matter with his work including animals, landscapes, children's art, typography and graphic design. His work is inspired by nature, advertising design, and New England and Pacific Northwest iconography.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS TOUCH Installation Hardware for 3-1/2 in. Vertical Blinds (HV1)
- FLOORTEX CHAIRMAT, PC, XXL, 60X60 (FLR1215015019ER)
- ZORO SELECT Fabric Desk Chair, 18" to 20", Adjustable Arms, Black (6GNN0)
- GLARO Wet Umbrella Bag Holder, Black (WVB11BK)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- DESIGN TOSCANO Assyrian War-Chariot Wall Sculpture (QL13833)
- BIGGIES SCENES Window Well Scenes-Brick, 120 in wide x 60 in high (BG-WW-BRK-120)
- BIGGIES SCENES Window Well Scenes-Lake, 120 in wide x 60 in high (BG-WW-LKE-120)
- AMISTAD 12 x 18 in. Aluminum Sign - Pet Waste Transmits Disease Leash-Curb & Clean Up After Your Dog (AM2161326)
- Trademark Fine Art Wall Art & Decor