This item is Discontinued.

Trademark Fine Art Ryan Radke 'A Stroll in Italy' Canvas Art, 16x24 RAR0001-C1624GG

Ryan Radke 'A Stroll in Italy' Canvas Art, 16x24 (Discontinued)

  • Mfr # RAR0001-C1624GG
  • Zoro # G101595891
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RAR0001-C1624GG
Zoro #
G101595891
UPC #
886511160750
Country of Origin
United States

Dimensions

Size
16 in x 24 in

Details

Product Type
Gallery-wrapped canvas art
Subject
Landscapes
Style
Photography
Artist
Ryan Radke

Description

  • Artist: Ryan Radke
  • Subject: Landscapes
  • Style: Photography
  • Product Type: Gallery-wrapped canvas art

This ready to hang, gallery-wrapped art piece features people walking around in Italy.

Ryan Radke has been painting watercolors for over 17 years. He is a very accomplished, award winning artist who enjoys teaching watercolor painting to adults and children. Ryan is partial to street scenes and landscapes, and recognizes that light and shadow play an important role in each painting. He fell in love with watercolor because of the subtle nuances that he feels cannot be achieved in any other medium. Inspired by the beauty of nature, Ryan is compelled to try to recreate it on paper.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.