Ryan Radke 'Farm Market - Menasha' Canvas Art, 16x24
Mfr # RAR0020-0C1624GG
Zoro # G501597181
Key Features
- Artist Ryan Radke
- Subject Landscapes
- Style Contemporary
- Product Type Gallery-wrapped canvas art
Product Information
- Brand Trademark Fine Art
- MFR # RAR0020-0C1624GG
- Zoro # G501597181
- UPC # 886511161320
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Description
- Artist: Ryan Radke
- Subject: Landscapes
- Style: Contemporary
- Product Type: Gallery-wrapped canvas art
This ready to hang, gallery-wrapped art piece features people at a farm market.
Ryan Radke has been painting watercolors for over 17 years. He is a very accomplished, award winning artist who enjoys teaching watercolor painting to adults and children. Ryan is partial to street scenes and landscapes, and recognizes that light and shadow play an important role in each painting. He fell in love with watercolor because of the subtle nuances that he feels cannot be achieved in any other medium. Inspired by the beauty of nature, Ryan is compelled to try to recreate it on paper.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-S0806-GG)
- FLOORTEX Ecotex 100Perc.Recycld Rect. HF, 48"x60" (FRECO4860EP)
- FLASH FURNITURE Round Table Top with Black or Mahogany R (XU-RD-30-MBT-GG)
- FLASH FURNITURE Blue Plastic Stackable School Chair with 13.25'' Seat Height, PK4 (4-YU-YCX4-004-BLUE-GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- BIGGIES SCENES Window Well Scenes-Moss, 120 in wide x 60 in high (BG-WW-MOS-120)
- BIGGIES SCENES Window Well Scenes-Fairway, 100 in wide x 60 in high (BG-WW-FRY-100)
- BIGGIES SCENES Window Well Scenes-Flower, 100 in wide x 60 in high (BG-WW-FWR-100)
- BIGGIES SCENES Window Well Scenes-Masonry, 120 in wide x 60 in high (BG-WW-MSY-120)
- CUSTOM MOLDED PRODUCTS Custom Molded Products 25503510500 1.5 in. Brilliant Wonders LED Light DN Fiber Glass Fit (25503510500)
- Trademark Fine Art Wall Art & Decor