Seascape by Preston-14x14 Ready to Hang Canvas Art, 14x14
Mfr # EM209A-C1414GG
Zoro # G601514910
Key Features
- Size 14 in x 14 in
- Style Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Artist Preston
- Subject Photography
Product Information
- Brand Trademark Fine Art
- MFR # EM209A-C1414GG
- Zoro # G601514910
- UPC # 886511046870
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Description
- Artist: Preston
- Subject: Photography
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
- Made in USA
This ready to hang, gallery-wrapped art piece features boat dock stairs leading into the water.
Preston discovered a passion for photography at the age of 18 and is an international award winning photographer. He categorizes himself as a point-and-shoot photographer; capturing the world in its original state. Preston enjoys the challenge of photographing natural elements, things that he cannot direct or change.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Bookcase, Metl, 41x34.5, Cc (S42ABCS)
- LA CROSSE TECHNOLOGY Info-Tech Wall Clock, 14" (404-2636-INT)
- COSCO White Folding Chair (14-833-WSP4)
- DARE2DECOR Hot Pink Begonia Floral Bush 15.25 in. (DA579382)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- FASTCAP Fastcap Fcstape 1.5X50 1.5 In. X 50Ft. Speed Tape (FCSTAPE 1.5X50)
- AMISTAD 12 x 18 in. Aluminum Sign - Pet Waste Transmits Disease Leash-Curb & Clean Up After Your Dog (AM2161326)
- BIGGIES SCENES Window Well Scenes-Woods, 120 in wide x 60 in high (BG-WW-WDS-120)
- NEXT INNOVATIONS Large Sea Turtle Metal Wall Art (101410013-SEATURTLE)
- BIGGIES SCENES Window Well Scenes-Carolina Coast, 120 in wide x 60 in high (BG-WW-CCT-120)
- Trademark Fine Art Wall Art & Decor