Seascape by Preston-14x14 Ready to Hang Canvas Art, 14x14
Mfr # EM209B-C1414GG
Zoro # G701514698
Key Features
- Size 14 in x 14 in
- Style Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Subject Photography
- Artist Preston
Product Information
- Brand Trademark Fine Art
- MFR # EM209B-C1414GG
- Zoro # G701514698
- UPC # 886511046887
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Description
- Artist: Preston
- Subject: Photography
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
- Made in USA
This ready to hang, gallery-wrapped art piece features a pier on the water.
Preston discovered a passion for photography at the age of 18 and is an international award winning photographer. He categorizes himself as a point-and-shoot photographer; capturing the world in its original state. Preston enjoys the challenge of photographing natural elements, things that he cannot direct or change.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Accent Table - 26"H / White/ White Metal (I 3599)
- ELECTROLUX Screw, 240578902 (240578902)
- BAXTON STUDIO Malene Mid-Century Walnut Finished Wood Queen Size Platform Bed (159-9609)
- FLASH FURNITURE Rectangle Wh 30X96 Plastic Fold Table, 30" W, 96" L, 29" H, Granite White (DAD-YCZ-244-GW-GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- LEGO FLOWER BOUQET 756PC (10280)
- SAN MIGUEL Citron Oil and Vinegar Bottle (520327)
- BIGGIES SCENES Window Well Scenes-Masonry, 120 in wide x 60 in high (BG-WW-MSY-120)
- HOMAX Homax Acoustic Texture Coarse 1.8L (800386)
- DESIGN TOSCANO Assyrian War-Chariot Wall Sculpture (QL13833)
- Trademark Fine Art Wall Art & Decor