This item is Discontinued.

Trademark Fine Art Sharon Forbes 'Cheek To Chick' Canvas Art, 35x47 ALI33363-C3547GG

Sharon Forbes 'Cheek To Chick' Canvas Art, 35x47 (Discontinued)

  • Mfr # ALI33363-C3547GG
  • Zoro # G001427797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI33363-C3547GG
Zoro #
G001427797
UPC #
192664029197
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
People
Artist
Sharon Forbes
Style
Traditional

Description

  • Artist: Sharon Forbes
  • Subject: People
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a girl with her legs crossed holding a chick.

Sharon Forbes imaginative hand-tinted photographs mirror many of the nostalgic images of her own up bringing, a time when she attended a small country school and played dress up in her aunts exotic dance costumes. Sharon kept her creative drive alive while working as a hair stylist and in real estate. In an effort to find work that would allow her more time with her family, Sharon explored photography. She has developed a style of hand tinted black and white photographs that wonderfully expresses the joy and spontaneity of children and animals. She carefully orchestrates each setting, often using costumes or taking interior furnishings out to casual outdoor settings.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.