This item is Discontinued.

Trademark Fine Art Sharon Pitts 'Black Iris Colors' Canvas Art, 8x24 ALI43746-C824GG

Sharon Pitts 'Black Iris Colors' Canvas Art, 8x24 (Discontinued)

  • Mfr # ALI43746-C824GG
  • Zoro # G101486052
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI43746-C824GG
Zoro #
G101486052
UPC #
192664823115
Country of Origin
United States

Dimensions

Size
8 in x 24 in

Details

Style
Modern & Contemporary
Subject
Floral
Artist
Sharon Pitts
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Sharon Pitts
  • Subject: Floral
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features purple and pink flowers over a blue background.

Prominent Colors: White, Green, Tan, Purple

Sharon Pitts has been exploring with watercolor for over 30 years. "Each painting feels like an adventure of discovering the mysterious ways of watercolor. I place a loaded brush down onto the paper and watch the paint merge and flow. I direct the paint when I feel it is necessary and let it go where it wants when I like what I see happening." Born in Chicago, Illinois, Sharon Pitts holds a B.A. in Plastic and Graphic Arts from the University of Illinois-Chicago. She has studied at the Pennsylvania Academy of Fine Arts and The Barnes Foundation. She is listed in, �Who�s Who in American Art�. She has taught watercolor for 20 years and currently teaches at the Montclair Art Museum. She was invited to be artist-in-residence at the Gustav Stickley Museum in 2012. She gives watercolor demonstrations and workshops around the country, in the south of France and currently teaches a watercolor workshop in Italy each summer. She is an avid reader. She concentrates on painting lush, colorful watercolors based on themes in nature. Her work is in many corporate and private collections.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.