This item is Discontinued.

Trademark Fine Art Sharon Pitts 'White Peony Dark Blue' Canvas Art, 35x35 ALI43447-C3535GG

Sharon Pitts 'White Peony Dark Blue' Canvas Art, 35x35 (Discontinued)

  • Mfr # ALI43447-C3535GG
  • Zoro # G701493528
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI43447-C3535GG
Zoro #
G701493528
UPC #
192664811150
Country of Origin
United States

Dimensions

Size
35 in x 35 in

Details

Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary
Subject
Floral
Artist
Sharon Pitts

Description

  • Artist: Sharon Pitts
  • Subject: Floral
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features two white flowers on a dark blue background.

Prominent Colors: White, Green, Tan, Light Blue, Black, Blue, Grey

Sharon Pitts has been exploring with watercolor for over 30 years. "Each painting feels like an adventure of discovering the mysterious ways of watercolor. I place a loaded brush down onto the paper and watch the paint merge and flow. I direct the paint when I feel it is necessary and let it go where it wants when I like what I see happening." Born in Chicago, Illinois, Sharon Pitts holds a B.A. in Plastic and Graphic Arts from the University of Illinois-Chicago. She has studied at the Pennsylvania Academy of Fine Arts and The Barnes Foundation. She is listed in, �Who�s Who in American Art�. She has taught watercolor for 20 years and currently teaches at the Montclair Art Museum. She was invited to be artist-in-residence at the Gustav Stickley Museum in 2012. She gives watercolor demonstrations and workshops around the country, in the south of France and currently teaches a watercolor workshop in Italy each summer. She is an avid reader. She concentrates on painting lush, colorful watercolors based on themes in nature. Her work is in many corporate and private collections.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.