This item is Discontinued.

Trademark Fine Art Sheila Golden 'Fish Story' Canvas Art, 12x19 SG05815-C1219GG

Sheila Golden 'Fish Story' Canvas Art, 12x19 (Discontinued)

  • Mfr # SG05815-C1219GG
  • Zoro # G201621087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SG05815-C1219GG
Zoro #
G201621087
UPC #
191344821977
Country of Origin
United States

Dimensions

Size
12 in x 19 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
Animals
Style
Nautical
Artist
Sheila Golden

Description

  • Artist: Sheila Golden
  • Subject: Animals
  • Style: Nautical
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a watercolor painting of a yellow fish.

Sheila grew up in the New York area and was painting by the time she started grade school. Her love of nature, flowers, color, and animals has been reflected in her art, which ranges from floral to landscapes, watercolor to acrylic. Her work has been published in greeting cards and in film, having done backgrounds for Sesame Street Television and KQED Public Television. She has received ribbons at numerous festivals, and Sheila's collage art was included in a Calendar of Women Artists. Her paintings have been exhibited in galleries in Santa Fe, NM, San Francisco and New York City.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!

IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.