Sheila Golden 'Pink Interlude C' Canvas Art, 18x24
Mfr # SG5650C-C1824GG
Zoro # G701610352
Key Features
- Size 18 in x 24 in
- Product Type Gallery-Wrapped Canvas Art
- Subject Still Life
- Style Watercolor
- Artist Sheila Golden
Product Information
- Brand Trademark Fine Art
- MFR # SG5650C-C1824GG
- Zoro # G701610352
- UPC # 886511250819
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Description
- Artist: Sheila Golden
- Subject: Still Life
- Style: Watercolor
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features abstract shapes in watercolor.
Sheila Golden grew up in New York, attending the School of Visual Arts and the New School of the Social Reserach in New York City, then worked in graphic design and illustration. She studied film animation, lithography and ceramics, and received her bacherlor's degree in fine art. While living in California, Sheila started teaching classes on watercolor collage. Sheila has combined her multiple skills and talents to translate her love of nature into painting and collage. Her original watercolors and watercolor collages are exhibited in numeroud juried art shows around the country and her work is represented in private as well as corporate collections in major cities.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 3 Shelf 35"H Rustic Wood Grain Finish Display Unit (JN-2542B3-GG)
- LINK HANDLES Wedge Handle1-1/4X1-3/16 (64136)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 96" L, 30" H, Laminate Top, Wood Grain (YT-3096-MEL-WAL-GG)
- SAUDER 5 Shelf Bookcase W/doors Chc , Three adjustable shelves for flexible storage options (426310)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- NEXT INNOVATIONS Flock Of Geese Wall Art (101210126)
- DESIGN TOSCANO Black Rhinoceros Wall Trophy (NG32433)
- BIGGIES SCENES Window Well Scenes-Garden, 100 in wide x 60 in high (BG-WW-GDN-100)
- BIGGIES SCENES Window Well Scenes-Sunrise, 120 in wide x 60 in high (BG-WW-SRS-120)
- Trademark Fine Art Wall Art & Decor