This item is Discontinued.

Trademark Fine Art Sidaner 'Moonlit City Square in Cherbourg' Canvas Art, 14x19 AA01580-C1419GG

Sidaner 'Moonlit City Square in Cherbourg' Canvas Art, 14x19 (Discontinued)

  • Mfr # AA01580-C1419GG
  • Zoro # G001337232
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AA01580-C1419GG
Zoro #
G001337232
UPC #
194189225139
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Style
Traditional
Subject
Cityscape
Artist
Sidaner
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Sidaner
  • Subject: Cityscape
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a tree outside a home.

Prominent Colors: Grey, Black, Blue, White

Sidaner was born to a French family in�Port Louis,�Mauritius. In 1870 he and his family settled in�Dunkirk. Le Sidaner received most of his tutelage from the�ecole des Beaux-Arts�under the instruction of�Alexandre Cabanel�but later broke away due to artistic differences.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.