Silvia Vassileva 'April Tree Tops' Canvas Art, 24x47
Mfr # WAP00906-C2447GG
Zoro # G701648140
Key Features
- Artist Silvia Vassileva
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscape
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # WAP00906-C2447GG
- Zoro # G701648140
- UPC # 191344814962
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 47 in |
Details
Description
- Artist: Silvia Vassileva
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an abstracted painting of a forest of birch trees with spring green leaves.
Silvia Vassileva pursued her love of art at the Academy of Fine Art in Bulgaria, where she earned both her bachelor's and master's degrees. She spent six years painting and exhibiting her work in Japan before moving to the U.S. Silvia describes her style as very free and bold. She makes her paintings come alive by using contrast and unusual color palettes. Silvia's home studio, which she designed herself, is bright, contemporary and minimalist.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREWSTER HOME FASHIONS Brewster Home Fashions 8-727 Stone Wall Wall Mural - 100 in. (8-727)
- BAXTON STUDIO Franklin Modern and Contemporary Oak Finished Wood and Black Finished Metal 5-Drawer Bedroom Chest (180-11203-Zoro)
- MADISON PARK Queen Size Room in a Bag Bed, Grey - 24 Piece (MPE10-608)
- OSBORNE WOOD PRODUCTS 12 x 1 1/4 Wooden wheel in Red Oak (4930O)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- AMERICAN COIN TREASURES American Coin Treasures 11465 Bankers Bag of over 60 Historic Coins (11465)
- UPM GLOBAL UPM Global 13955 Complete Susan B. Anthony Coin Collection in Wood Frame (13955)
- BIGGIES SCENES Window Well Scenes-Flower, 100 in wide x 60 in high (BG-WW-FWR-100)
- ST PAUL CORRUGATING St. Paul Corrugating Co.. Foundation Area Wall (FV208-12)
- BIGGIES SCENES Window Well Scenes-Lake, 120 in wide x 60 in high (BG-WW-LKE-120)
- Trademark Fine Art Wall Art & Decor