This item is Discontinued.

Trademark Fine Art Silvia Vassileva 'Front Yard Succulent Iv' Canvas Art, 18x18 WAP10290-C1818GG

Silvia Vassileva 'Front Yard Succulent Iv' Canvas Art, 18x18 (Discontinued)

  • Mfr # WAP10290-C1818GG
  • Zoro # G001690726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAP10290-C1818GG
Zoro #
G001690726
UPC #
193420631760
Country of Origin
United States

Dimensions

Size
18 in x 18 in

Details

Style
Modern Rustic
Subject
Floral
Product Type
Gallery-Wrapped Canvas Art
Artist
Silvia Vassileva

Description

  • Artist: Silvia Vassileva
  • Subject: Floral
  • Style: Modern Rustic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a painting of a succulent on a beige background.

Prominent Colors: White, Green, Tan, Brown

Silvia Vassileva pursued her love of art at the Academy of Fine Art in Bulgaria, where she earned both her bachelor's and master's degrees. She spent six years painting and exhibiting her work in Japan before moving to the U.S. Silvia describes her style as very free and bold. She makes her paintings come alive by using contrast and unusual color palettes. Silvia's home studio, which she designed herself, is bright, contemporary and minimalist.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.