This item is Discontinued.

Trademark Fine Art Silvia Vassileva 'Manhattan Neutral Ii Crop' Canvas Art, 24x32 WAP09114-C2432GG

Silvia Vassileva 'Manhattan Neutral Ii Crop' Canvas Art, 24x32 (Discontinued)

  • Mfr # WAP09114-C2432GG
  • Zoro # G001686637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WAP09114-C2432GG
Zoro #
G001686637
UPC #
193420148466
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Artist
Silvia Vassileva
Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art
Subject
Cityscape

Description

  • Artist: Silvia Vassileva
  • Subject: Cityscape
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a black, white, and grey painting of a city.

Prominent Colors: White, Grey

Silvia Vassileva pursued her love of art at the Academy of Fine Art in Bulgaria, where she earned both her bachelor's and master's degrees. She spent six years painting and exhibiting her work in Japan before moving to the U.S. Silvia describes her style as very free and bold. She makes her paintings come alive by using contrast and unusual color palettes. Silvia's home studio, which she designed herself, is bright, contemporary and minimalist.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.