Spanish Chairs by Preston-8x24 Canvas Art Ready to Hang!, 8x24
Mfr # EM227-C824GG
Zoro # G601516761
Key Features
- Artist Preston
- Style Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Subject Photography
Product Information
- Brand Trademark Fine Art
- MFR # EM227-C824GG
- Zoro # G601516761
- UPC # 844296062836
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 8 in x 24 in |
Details
Description
- Artist: Preston
- Subject: Photography
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
- Made in USA
This ready to hang, gallery-wrapped art piece features white chairs in front of flowers.
Preston discovered a passion for photography at the age of 18 and is an international award winning photographer. He categorizes himself as a point-and-shoot photographer; capturing the world in its original state. Preston enjoys the challenge of photographing natural elements, things that he cannot direct or change.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home | Premium | 48 Christmas Ornament Organizer Storage Box | Green (328009HQH)
- U-POL PRODUCTS U-POL Products UP0670 Liquid Gold; 25 Oz. (UPL-UP0670)
- NATURE SPRING Boxwood Wreath, Artificial Wreath for the Front Door, Home Decor, UV Resistant - 12 Inches (109755APT)
- BOSS Executive Chair, Fixed, White (B9471-WT)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- BIGGIES SCENES Window Well Scenes-Masonry, 120 in wide x 60 in high (BG-WW-MSY-120)
- BIGGIES SCENES Window Well Scenes-Lake, 100 in wide x 60 in high (BG-WW-LKE-100)
- NEXT INNOVATIONS Flip Flop Wall Art Two Hearts (101410031-TWOHEARTS)
- FASTCAP Fastcap Fcstape 1.5X50 1.5 In. X 50Ft. Speed Tape (FCSTAPE 1.5X50)
- Trademark Fine Art Wall Art & Decor