This item is Discontinued.

Trademark Fine Art Steve Henderson 'Running' Canvas Art, 24x32 ALI32014-C2432GG

Steve Henderson 'Running' Canvas Art, 24x32 (Discontinued)

  • Mfr # ALI32014-C2432GG
  • Zoro # G501418646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI32014-C2432GG
Zoro #
G501418646
UPC #
192055975263
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
People
Artist
Steve Henderson
Style
Traditional

Description

  • Artist: Steve Henderson
  • Subject: People
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a child running through a large puddle.

After earning his Bachelor of Fine Art from Central Washington University in 1984, Steve took a side trip with his wife, Carolyn, to Colombia, South America, where they lived with Colombian friends. Upon returning to the United States, Steve began a successful career in illustration, providing general and medical work to a lay medical publishing company. In 2006, right around the time of the Great Recession, Steve launched his fine art gallery, and despite the economy, his paintings found homes with collectors through galleries and private website sales. While Steve paints, Carolyn markets and writes about his work, and the couple run Steve Henderson Fine Art the way the same way they bicycled through South America years before together.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.