This item is Discontinued.

Trademark Fine Art Steve Henderson 'The Hair Pin' Canvas Art, 24x32 ALI32144-C2432GG

Steve Henderson 'The Hair Pin' Canvas Art, 24x32 (Discontinued)

  • Mfr # ALI32144-C2432GG
  • Zoro # G001420149
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI32144-C2432GG
Zoro #
G001420149
UPC #
192055980465
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Subject
People
Style
Traditional
Product Type
Gallery-Wrapped Canvas Art
Artist
Steve Henderson

Description

  • Artist: Steve Henderson
  • Subject: People
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a woman running her hand through her hair.

When Robin Anderson was six years old, her mother, trying to entertain a bored child, sent her off to draw a picture. From that point, with the continual support of her mother, Robin went on to Junior College and later received advanced placement in the Art Center College of Design in Pasadena, CA. Financial restraints forced Robin to leave the Art Center and turn her attention toward freelance commissions and commercial art. After ten years she began working with oils and devoted herself fulltime to fine art. After seven months and a move to southern California she had her first showing in Laguna Beach, which began her successful career as an oil painter.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.