This item is Discontinued.

Trademark Fine Art Sue Davis 'Enchanted Forest Abstract Modern' Canvas Art, 14x19 ALI44215-C1419GG

Sue Davis 'Enchanted Forest Abstract Modern' Canvas Art, 14x19 (Discontinued)

  • Mfr # ALI44215-C1419GG
  • Zoro # G001506270
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI44215-C1419GG
Zoro #
G001506270
UPC #
193420281439
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
Still Life
Style
Eclectic
Artist
Sue Davis

Description

  • Artist: Sue Davis
  • Subject: Still Life
  • Style: Eclectic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a colorful tree pattern framed in white.

Prominent Colors: White, Blue, Green, Purple, Pink, Tan

Each painting is a journey. My work is inspired by nature�s spirit and the joy of exploration and discovery. I am fascinated by the shape, rhythm, texture and vitality of natural forms. The natural world is constantly revealing new versions of itself through the passing of time and the changing of the seasons. I am interested in capturing these essences and giving visual life to my feelings, thoughts and ideas using my own symbolism and style.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.