This item is Discontinued.

Trademark Fine Art Sue Schlabach 'White Barn Signs II' Canvas Art, 10x19 WAP11052-C1019GG

Sue Schlabach 'White Barn Signs II' Canvas Art, 10x19 (Discontinued)

  • Mfr # WAP11052-C1019GG
  • Zoro # G001692614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WAP11052-C1019GG
Zoro #
G001692614
UPC #
194189042484
Country of Origin
United States

Dimensions

Size
10 in x 19 in

Details

Style
French Country
Artist
Sue Schlabach
Product Type
Gallery-Wrapped Canvas Art
Subject
Typography

Description

  • Artist: Sue Schlabach
  • Subject: Typography
  • Style: French Country
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a small cup of coffee in the center of an ad for a coffee shop.

Prominent Colors: White, Grey, Tan

Wild Apple Portfolio/Photography showcases the collaborative efforts of our talented and creative designers and art directors. Using found objects, documents, photography and vintage art, the work of our studio addresses current design trends. Our designers are Laurie Chester, Gretchen Gray-Buchanan, Moira Hershey, Elyse Robichaud, Michael Mullan, Mike Schick, Sue Schlabach, Penny Sheehan and Laura Marshall.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.