Sue Schlabach 'Wild Wings VIII' Canvas Art, 8x24
Mfr # WAP02588-C824GG
Zoro # G201663254
Key Features
- Artist Sue Schlabach
- Subject Animals
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # WAP02588-C824GG
- Zoro # G201663254
- UPC # 192055559456
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 8 in x 24 in |
Details
Description
- Artist: Sue Schlabach
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features birds standing on mushrooms on a white background.
Sue Schlabach has worked for Wild Apple as a designer, art director and artist for 15 years. Her love of the arts began as a child in southeastern Pennsylvania where she grew up in a house filled with references to botany, towers of books, antique quilts, and the ticking and tocking of many heirloom clocks. In such a place you just start to make things, and thus began a lifelong obsession. Sues art includes painted works in acrylics and oils, multi media collage and photographic collage.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Task Chair, Black (HONCMY1AUR10)
- CAROLINES TREASURES Border Collie Welcome Wall and Door Hanging Prints (BB1427DS1216)
- BAXTON STUDIO Malia Modern and Contemporary Walnut Brown Finished Wood and Synthetic Rattan King Size Canopy Bed (184-11044-Zoro)
- FLASH FURNITURE Dark Gray Fabric Church Chair (4-FD-CH0221-4-SV-DKGY-GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- HASTINGS HOME Hastings Home Gift Wrap Storage Organizer, Rolling Canvas Bag with Multiple Compartments (230792LTC)
- BIGGIES SCENES Window Well Scenes-Brick, 120 in wide x 60 in high (BG-WW-BRK-120)
- BIGGIES SCENES Window Well Scenes-Sunrise, 120 in wide x 60 in high (BG-WW-SRS-120)
- DESIGN TOSCANO Black Rhinoceros Wall Trophy (NG32433)
- Trademark Fine Art Wall Art & Decor